- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 5.75" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
| Material | Carbon Spring Steel |
| Series | US |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Shaft Dia. | 5.75 in |
| Duty | Light-Duty |
| Package Type | Loose |
| Material Specification | SAE 1070-1090 |
| Thickness | 0.061 in |
| Radial Wall Thickness | 0.225 in |
| Inside Free Diameter | 5.5 |
| Weight | 0.065 LB |

