- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 6.5" Shaft Diameter
- Carbon Spring Steel
- Oil Finish
| Shaft Dia. | 6.5 in |
| Radial Wall Thickness | 0.265 in |
| Series | US |
| Thickness | 0.061 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Material Specification | SAE 1070-1090 |
| Inside Free Diameter | 6.275 |
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Plating | Oil Finish |
| Weight | 0.091 LB |

