- US Series
- External, Single Turn, Light Duty Retaining Ring
- for 0.875" Shaft Diameter
- Stainless Steel
- for 0.833" Groove Diameter
| Series | US |
| Plating | N/A |
| Package Type | Loose |
| Duty | Light-Duty |
| Inside Free Diameter | 0.825 |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.021 in |
| Radial Wall Thickness | 0.065 in |
| Material | Stainless Steel |
| Weight | 0.001 LB |

