- Spray Nine® Multi-Purpose Cleaner & Disinfectant
- Removes All Types Of Dirt, Grease, Grime And Stains
- Deodorizes
- Disinfects And Kills Viruses And Bacteria
applications
- Home
- Automotive
- Industrial
- Institutional
- Food service
features
- Spray Nine's professional strength cleaning power has been trusted by millions of professionals and consumers for over 50 years
- Works hard to remove all types of dirt, grease, grime and stains
- One product, nine uses: cleans, degreases, disinfects against viruses in 30 seconds, disinfects against bacteria in 45 seconds, sanitizes in 10 seconds, kills fungus in 3 minutes, deodorizes, controls mold and mildew and removes stains
- Kills viruses and bacteria including: pandemic 2009 H1N1 influenza A (swine flu), influenza A2 virus, salmonella choleraesuis, Escherichia coli (E.coli), hepatitis B and C viruses, Norwalk virus, staphylococcus aureus – MRSA (HA and CA) and more
| Container Type | Bottle |
| Odor | Lemon |
| Container Size | 1 gal |
| Weight | 13.75 LB |
| EAN or UPC | 77174001256 |

