- 55 gal Drum
- Recommended for Use On Most Hard Surfaces
- Floral-Mulberry Scent
- Non-Flammable
features
- Neutral pH
- Removes soil, grime, and heavy grease deposits from a multitude of hard surfaces at extremely economical dilutions
compliances
- 0
| Type | Cleaner, Degreaser |
| Plastic Safe | Yes |
| Container Size | 55 gal |
| Application | General Purpose |
| Biodegradable | Yes |
| Odor | Floral-Mulberry |
| Chlorinated Solvents | No |
| Container Type | Drum |
| Evaporation Rate | Slower Than Water |
| Flammability | Nonflammable |
| Weight | 502.0 LB |

