- 9" Roller Cover
- 3/8" Nap
- High Density Knitted Polyester Fabric
- Use on Smooth Surfaces
features
- High density knitted polyester fabric for extra productivity
- Smooth, even release
- Fabric is epoxy bonded to a water- and solvent-resistant, polypropylene plastic core
- Recommended for use with all paints
| Size | 9 in |
| Material | Polyester |
| Type | Smooth |
| Used With | All Paints |
| Nap Length | 3/8 in |
| Weight | 0.23 LB |
| EAN or UPC | 78435905269 |

