- 20 oz Trigger Spray
- A Chlorinated Solvent That Penetrates Quickly
- Non-Flammable
applications
- Antenna insulators
- Communicators
- Controls
- Equipment
- Fuse holders
- Gold and silver contacts
- Machinery
- Molds
- Motors
features
- A chlorinated solvent that penetrates quickly to easily lift dirt, grease and tars
- Non-ozone depleting formula
- Requires no washing or flushing
- simply spray on and wipe off
- Nonflammable, noncorrosive, nonstaining
- Will not harm insulators or leave a residue
includes
- Extension tube
compliances
- 0
| Container Size | 20 oz |
| Application | Machinery, Switches, Equipment, Printed Circuits, Controls, Motors, Radar Equipment, Fuse Holders, Molds, Relays, Gold & Sliver Contacts, Commutators, Oscillators |
| Dielectric Strength | 39,500 V |
| Container Type | Trigger Spray Bottle |
| Type of Cleaner | Chlorinated |
| Type | Degreaser |
| Flammability | Nonflammable |
| Chlorinated Solvents | Yes |
| Weight | 1.542 LB |
| EAN or UPC | 75577207039 |

