- 20 oz Trigger Spray
- Extends Tool Life
- Clings to Surface
applications
- All metals
- Stainless steel
- Aluminum
- Brass
- Copper
features
- Clings to surface
- Jet-spray precision
- Extra actuator
- Extension tube
- Does not contain any greenhouse gas propellants
compliances
- 0
| Container Type | Trigger Spray Bottle |
| Net Fill | 14 oz |
| Container Size | 16 oz |
| Weight | 1.208 LB |

