- Specialty Brush Fox™
- 1 1/4 in. Width
- 2 in. Length
- 5/8 in. Bristle Thickness
- Handle Material Wood
| Bristle Material | White China Bristle |
| Overall Length | 2 in |
| Brush Thickness | 5/8 in |
| Handle Material | Wood |
| Type | Fox |
| Weight | 0.133 LB |
| EAN or UPC | 79819115281 |
| Bristle Material | White China Bristle |
| Overall Length | 2 in |
| Brush Thickness | 5/8 in |
| Handle Material | Wood |
| Type | Fox |
| Weight | 0.133 LB |
| EAN or UPC | 79819115281 |