- 2561™
- 1 1/16 " x 3/4" Thickness
- 2 3/8" Length Out
- Oval Sash Brush
| Type | Oval Sash |
| Bristle Material | Poly/Nylon |
| Length of Brush Part | 2 3/8 in |
| Weight | 0.125 LB |
| EAN or UPC | 79819256182 |
| Type | Oval Sash |
| Bristle Material | Poly/Nylon |
| Length of Brush Part | 2 3/8 in |
| Weight | 0.125 LB |
| EAN or UPC | 79819256182 |