- Pipe Painter
- Heavy Duty Spring
- Wood handle
- 3/8" Woven Complete Cover
- 7 "
| Nap Length | 3/8 in |
| Nap | 3/8 in |
| Size | 7 in |
| Handle | Wood |
| Type | Heavy-Duty |
| Weight | 0.908 LB |
| EAN or UPC | 79819945307 |
| Nap Length | 3/8 in |
| Nap | 3/8 in |
| Size | 7 in |
| Handle | Wood |
| Type | Heavy-Duty |
| Weight | 0.908 LB |
| EAN or UPC | 79819945307 |