- 16 oz Trigger Spray
- Contains No Asphalt or Rosin
- Will Not Glaze, Collect Dirt or Dust
applications
- All industrial belt drives including generators and fans
- Auto fan belts
- Canvas
- Fabric
- Farm machinery belting
- Flat, round or v-belts
- Leather
- Rubber
features
- Does not contain any greenhouse gas propellants
- Will not glaze or collect dirt or dust
- Contains no asphalt or rosin
- Conditions belts while increasing pulling power up to 50%
- Reduces squeaky noise
- Can be applied directly to belts and sheaves of v-belts while running
- Only an occasional repeat application is required to maintain full power
compliances
- 0
| Color | Colorless |
| Net Fill | 14 fl oz |
| Container Size | 16 oz |
| Container Type | Trigger Spray Bottle |
| Weight | 1.208 LB |
-
No Air Shipping


