- 16 oz Trigger Spray
- Makes Removal of Gasket Cements, Paints, Sealants, and Adhesives Easy
applications
- Metals
- Wood
- Glass
- Concrete
- Stone
- Brick
- Ceramic tile
- Other hard surfaces
features
- Makes removal of gasket cements, paints, sealants and adhesives easy
- Removes hi-bake and air-dry paints, urethane finishes, varnish, shellac and decals
- Leaves surface clean, ready for repainting or installing new gasket
- NSF registered, cL rated
| Origin | Paint Strippers & Removers |
| Chlorinated Solvents | Yes |
| Container Size | 16 oz |
| Container Type | Spray, Trigger |
| Type | Remover |
| Weight | 1.208 LB |

