- Quick Solutions 9" Spatter Guard and Paint Roller Cover
- Length 11.75"
- Width 11.75"
- Height 0.51"
| Type | Spatter Guard |
| Length | 11 3/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 78435904590 |
| Type | Spatter Guard |
| Length | 11 3/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 78435904590 |