Sprayon
700LQ
SUPERSEDED TO SPRA_SC0700LQ0, MTRL - 113420975
Item #101903890
-
No Air Shipping -
HACCP Friendly
- 16 oz Trigger Spray
- Mineral Base
- Economical and General Purpose
description
- Nonsilicone formula is excellent for use in areas where silicone overspray might interfere with carton sealing or capping operations.
applications
- Machinery
- Valves
- Pistons
- Rollers
- Pumps
- Belts
- Mixers
- Conveyors
features
- Penetrates rust and corrosion
- Loosens dirt and scale
- Nonsilicone formula
- Odorless
- Tasteless
- Colorless
- Nonflammable
compliances
- 0
| Viscosity Index | 103 |
| Series | 700 Non-Staining |
| Container Size | 16 oz |
| USDA/FDA | NSF H1, NSF 127744 |
| Base Oil | Mineral Oil |
| SAE Gear No. | 80 |
| Fire Point | 230 °F |
| Container Type | Trigger Spray Bottle |
| Net Fill | 14 oz |
| SAE No. | 20 |
| Flash Point | 200 °F |
| Weight | 1.208 LB |
-
No Air Shipping -
HACCP Friendly


