Sprayon
711LQ
SUPERSEDED TO SPRA_SC0711LQ0, MTRL - 113420971
Item #101925130
-
No Air Shipping -
HACCP Friendly
- 16 oz Trigger Spray
- General Purpose
- Protects Metal Surfaces From Corrosive Elements
applications
- Moving and sliding parts
- Production lines
- Machinery
- Sports equipment
- Electrical wiring
- Ignition systems
- Weapons
- Connectors
- Linkages
features
- Completely protects metal surfaces from corrosive elements
- No need to remove prior to surface treating, painting, joining or other processes
- Can eliminate moisture-induced short circuits in electrical and electronic applications
- Safe on plastics
- Delivers 17% more usable product with its CO2 propellant
- Formulated to ensure maximum moisture displacement
- Rust-preventative film inhibits corrosion and penetrates surface irregularities to release frozen or corroded parts
- Ultra-thin and greaseless
- Neutralizes fingerprint acids
- Does not attract contaminants
- Extension tube
compliances
- 0
| Dielectric Strength | 47 KV |
| Plastic Safe | Yes |
| Flash Point | 140 °F |
| Container Size | 16 oz |
| Net Fill | 14 oz |
| Container Type | Spray, Trigger |
| Weight | 1.208 LB |
-
No Air Shipping -
HACCP Friendly


