- 16 oz Trigger Spray
- Leaves an Amber File to Indentify Coverage
- Does Not Contain Silicone
features
- Nonstaining, medium-weight oil formulated for long term, indoor protection
- Penetrates and displaces moisture and prevents rust
- Works up to 15 months against humidity and corrosion damage
- Leaves an amber film to identify coverage
- Contains no silicone or chlorinated solvents
- Safe to use on metals, rubber and most plastic and painted surfaces
compliances
- 0
| Container Size | 16 oz |
| Dielectric Strength | 48,200 V |
| Container Type | Trigger Spray Bottle |
| Film Type | Amber Film |
| Color | Amber |
| Weight | 1.208 LB |

