- Size 18"
- 3/8" Pile Height
- Polyester Fabric
- Solvent Resistant Phenolic Core
- Yields Uniform Coverage
| Size | 18 in |
| Pile Height | 3/8" |
| Type | Value Line |
| Origin | Painting Equipment |
| Weight | 0.5 LB |
| Size | 18 in |
| Pile Height | 3/8" |
| Type | Value Line |
| Origin | Painting Equipment |
| Weight | 0.5 LB |