- General Purpose Polyester Brush
- Plastic Handle
- 100% Black Polyester Filament
- 3" Wide Brush
features
- Ideal for light-duty general maintenance painting
- Provides more durability than standard value brushes
- 100% polyester filament
- Tin ferrule
- Gray plastic beavertail handle
- Recommended for use with all paints
| Bristle Material | Polyester |
| Brush Width | 3 in |
| Size | 3 in |
| Brush Thickness | 11/16 in |
| Length of Brush Part | 3 in |
| Handle Material | Plastic |
| Type | Trim |
| Weight | 0.169 LB |
| EAN or UPC | 78435902763 |

