- General Purpose Polyester Brush
- Plastic Handle
- 100% Black Polyester Filament
- 4" Wide Brush
features
- Ideal for light-duty general maintenance painting
- They will provide more durability than standard value brushes
- 100% polyester filament
- Tin ferrule
- Gray plastic beavertail handle
| Bristle Material | Polyester |
| Brush Width | 4 in |
| Size | 4 in |
| Handle Material | Plastic |
| Type | Wall |
| Brush Thickness | 7/8 in |
| Length of Brush Part | 3 1/2 in |
| Weight | 0.833 LB |
| EAN or UPC | 78435902770 |

