- ONE COAT Series Latex Brush
features
- Better coverage than ordinary brushes
- Solid filament for added durability
- Holds more paint to get done faster
| Brush Width | 2 in |
| Thickness | 0.5625 in |
| Trim Length | 2 3/4 in |
| Size | 2 in |
| Weight | 0.167 LB |
| EAN or UPC | 78435903159 |

