- ONE COAT Stain & Varnish Brush
features
- Better coverage than ordinary brushes
- Naturally flagged tips for a smoother finish
- Holds more paint to get done faster
| Trim Length | 3 in |
| Bristle Material | White China |
| Size | 3 in |
| Thickness | 0.6875 in |
| Weight | 0.282 LB |
| EAN or UPC | 78435903296 |

