- Rubberset® Perfect Touch™ Latex Brush
- Ergonomic Rubberized Handle
- Polyester/Nylon Bristles
- 1 1/2" Brush Width
features
- Custom blend of 100% solid nylon and polyester
- The ergonomic, rubberized handles will also help increase productivity by reducing hand fatigue
- Corrosion resistant ferrule
- Recommended Uses: For use with latex paints.
| Brush Width | 1 1/2 in |
| Handle Type | Ergonomic |
| Brush Thickness | 1/2 in |
| Bristle Material | Poly/Nylon |
| Type | Trim |
| Length of Brush Part | 2 7/16 in |
| Size | 1 1/2 in |
| Handle Material | Rubberized |
| Weight | 0.2 LB |
| EAN or UPC | 78435905153 |

