- Rubberset® Perfect Touch™ Latex Brush
- Ergonomic Rubberized Handle
- Polyester/Nylon Bristles
- 2" Brush Width
features
- Custom blend of 100% solid nylon and polyester
- The ergonomic, rubberized handles will also help increase productivity by reducing hand fatigue
- Corrosion resistant ferrule
- Recommended Uses: For use with latex paints.
| Type | Trim |
| Handle Type | Ergonomic |
| Handle Material | Rubberized |
| Size | 2 in |
| Brush Thickness | 9/16 in |
| Bristle Material | Poly/Nylon |
| Length of Brush Part | 2 3/4 in |
| Brush Width | 2 in |
| Weight | 0.3 LB |
| EAN or UPC | 78435905160 |

