- Rubberset® Perfect Touch™ Latex Brush
- Ergonomic Rubberized Handle
- Polyester/Nylon Bristles
- 3" Brush Width
features
- Custom blend of 100% solid nylon and polyester
- The ergonomic, rubberized handles will also help increase productivity by reducing hand fatigue
- Corrosion resistant ferrule
- Recommended Uses: For use with latex paints.
| Bristle Material | Poly/Nylon |
| Brush Width | 3 in |
| Type | Trim |
| Handle Type | Ergonomic |
| Handle Material | Rubberized |
| Brush Thickness | 11/16 in |
| Size | 3 in |
| Length of Brush Part | 3 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 78435905177 |

