- White China
- Trim/Wall Brush
- 3 "
- 11/16 " Thickness
- 2 15/16 " Length Out
| Handle Type | Ergonomic |
| Bristle Material | White China Bristle |
| Size | 3 in |
| Bristle Type | Beavertail |
| Thickness | 0.0625 in |
| Length of Brush Part | 2 15/16 in |
| Weight | 0.306 LB |
| EAN or UPC | 78435905238 |

