- 16 oz Can
- Clear
- Throughly Penetrates Old & New Materials
- Tack-Free in 60 min
description
- Insulating varnishes are fast drying, insulating enamels characterized by outstanding oil and chemical abrasion resistance. This enamel provides a smooth, glossy surface which sheds dirt readily. It may also be used for treating windings and mechanical components, used as an oil proof finish for field coils and starters, and inside walls of control boxes. Has excellent flexibility and water resistance.
applications
- For use as an insulating varnish in Class F applications, as well as a finish coat
features
- Thoroughly penetrates old and new materials
- Air dries faster than most insulating aerosols (10 to 15 minutes)
- Tack-free in 60 minutes
- Provides high adhesion, high arc resistance and non-tracking properties
- Resists abrasion and wear
- Contains no chlorinated solvents
- Equipped with EZ TOUCH® standard nozzle
- Does not contain any greenhouse gas propellants
| Color | Clear |
| Class F Rated | Yes |
| Recoat Time | Anytime |
| Gas & Oil Resistance | Film Does Not Soften |
| Low VOC | Yes |
| Coverage Quality | Very Good |
| Container Type | Aerosol |
| UL | No |
| Container Size | 16 oz |
| Dielectric Strength | 2.2 KV |
| Color Group | Clear |
| Net Fill | 12 oz |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Weight | 1.278 LB |
-
No Air Shipping


