- 20 oz Can
- Red
- Penetrates Throughly & Forms a Tough, Flexible Film
- Resists Oil, Water, Acids, & Alkalis
applications
- Commutator ends
- Bus bars
- Magnet and stator coils
- Phenolic and porcelain molded parts
- Frames and end shields
- Rewound motors, generators and transformers
- For sealing electrical, electronic, switchboard and communication components
features
- Penetrates thoroughly and forms a tough, flexible film
- High arc resistance and non-tracking properties
- Resists oil, water, acid and alkalis
- Excellent adhesion
- Does not contain any greenhouse gas propellants
compliances
- 0
| Class F Rated | Yes |
| Color Group | Red |
| Nozzle Spray Pattern | Conventional |
| Gas & Oil Resistance | Film Does Not Soften |
| Color | Red |
| Dielectric Strength | 2.1 KV |
| UL | No |
| Coverage Quality | Very Good |
| Container Size | 20 oz |
| Net Fill | 15.25 oz |
| Low VOC | Yes |
| Recoat Time | Anytime |
| Container Type | Aerosol |
| Weight | 1.278 LB |
-
No Air Shipping


