- 20 oz Can
- Green Epoxy
- Meets Class F Requirements
- High Arc Resistance
description
- Insulating varnishes are fast drying, insulating enamels characterized by outstanding oil and chemical abrasion resistance. This enamel provides a smooth, glossy surface which sheds dirt readily. It may also be used for treating windings and mechanical components, used as an oil proof finish for field coils and starters, and inside walls of control boxes. Has excellent flexibility and water resistance.
applications
- Motor windings
- Transformers
- Commutator ends
- Sealing electrical and electronic components
- Field coils
- Armatures
- Stator windings
- Rings and frames
- Bus bars and switchboard parts
features
- Penetrates to form a tough, flexible film
- Equipped with EZ TOUCH® standard nozzle
- Excellent chemical resistance
- Does not contain any greenhouse gas propellants
| UL | No |
| Withstands Temperatures | Up to 310 °F (Class F) |
| Tack-Free [Nom] | 60 min |
| Container Type | Aerosol |
| Color Group | Green |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Gas & Oil Resistance | Film Does Not Soften |
| Color | Green |
| Class F Rated | Yes |
| Coverage Quality | Very Good |
| Container Size | 20 oz |
| Low VOC | Yes |
| Recoat Time | Anytime |
| Net Fill | 15.25 oz |
| Dielectric Strength | 1.9 KV |
| Dry Time | 10 to 15 min |
| Weight | 1.278 LB |
-
No Air Shipping


