- 16 oz net wt Aerosol
- Prevents Spatter From Sticking to Metal Surfaces During Welding
- Does Not Contain Silicone
- Surface May Be Painted After Use
- Easily Removed By Brushing or Wiping
description
- Sprayon® Dry Weld Spatter Protectant MC Free is a powder formula that dries to a white film. Prevents spatter from sticking to metal surfaces during welding. Just brush or wipe off residue after welding. Does not contain silicone. Surface may be painted after use. Dry Weld Spatter Protectant's formulation does not contain methylene chloride.
features
- Does not contain silicone
- Prevents base metal spatter
- Talc based
- Methylene chloride free
| Container Type | Aerosol |
| Net Fill | 15.5 oz |
| Brand. | Sprayon |
| Container Size | 16 oz |
| Weight | 1.272 LB |

