- All Purpose Cleaner
- 55 gal Drum
applications
- Light to Moderate Duty Cleaning, Coated Floors, Removing Heavy Soils, Damp Mopping
features
- Contains no harsh alkalis, phosphates, solvents, or abrasives
- For professional use only, in hard or soft water that is not hot
- Can be used with automatic scrubbers, spray bottles, wall washers, and sponges
| Container Size | 55 gal |
| Removes | Soil |
| Acidity (pH) | 8.00 pH [Min], 7.00 pH [Max] |
| Brand. | Neutra-Power™ |
| Odor | Citrus |
| Color | Yellow |
| Weight | 502.0 LB |
| EAN or UPC | 75577026388 |

