- Eco-Grade Heavy Duty Cleaner
- 1 gal Bottle
features
- Environmentally preferable alternative to conventional butyl or other water-based solvent cleaners or degreasers
- Quickly removes petroleum-based soils such as grease, grime, and oil deposits in factories and warehouses
- Extremely effective against protein type soils found in food processing plants/institutional kitchens
- Also available in concentrated and aerosol formulations
- Low hazard ratings
- No VOC
- Does not contain any greenhouse gas propellants
- Does not contain any ozone-depleting substances
| Acidity (pH) | 10 |
| Odor | Low |
| Mixing Ratio | Ready to Use |
| Type | Cleaner |
| Container Type | Bottle |
| Container Size | 1 gal |
| Color | Green |
| VOC Content | 0 |
| Weight | 36.0 LB |
| EAN or UPC | 75577451319 |

