- Sprayon® Eco-Grade™ Glass & Hard Surface Cleaner
- 1 gal Bottle
- Use 4 oz per gal
applications
- Plexiglas®
- Plastic
- Other hard surfaces
- Glass
- Mirrors
- Chrome
- Stainless steel
- Formica
features
- Heavy-duty high alkaline cleaner/degreaser
- Excellent drying time
- Streak-free, film-free
- Light utility cleaner
- Pleasant to use
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
| Acidity (pH) | 10.5 |
| Odor | Floral |
| Color | Blue |
| Container Type | Bottle |
| Container Size | 1 gal |
| Mixing Ratio | 4 oz per gal |
| Weight | 9.0 LB |
| EAN or UPC | 75577451333 |
-
Eco-Friendly


