- Sprayon® Eco-Grade™ Restroom Cleaner
- 1 gal Bottle
- Use 1 oz per gal
applications
- Most surfaces and fixtures in restrooms, locker rooms, and shower areas
features
- Heavy-duty high alkaline cleaner/degreaser
- Safe on porcelain, aluminum, and stainless steel
- Versatile dilutions for multi-tasks
- Effective on soap scum, mildew, and water scale
- Safe daily cleaner
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
- Does not contain any greenhouse gas propellants
- Does not contain any ozone-depleting substances
| Odor | Citrus |
| Container Type | Bottle |
| Mixing Ratio | 1 oz per gal |
| Container Size | 1 gal |
| Weight | 9.0 LB |
| EAN or UPC | 75577451357 |
-
Eco-Friendly


