- Aqua-Orange® Water-Based Industrial Strength Degreaser
- 55 gal Drum
description
- Aqua-Orange® Cleaner/Degreaser concentrate is a water-dilutable product suitable for removing grease, soap films, crayon, ink, adhesives, oil, lipstick, tar stains, etc. It is safe to use on hard surfaces such as metal, vinyl, Formica, fiberglass, finished wood, porcelain and painted surfaces. It can also be used as a spot remover on carpets and upholstery.
applications
- Machinery
- Sinks, toilets, tubs, showers
- Dumpsters
- Lockers
- Garbage disposals
- Exhaust fans
- Tools
- Chrome fixtures
- Painted walls
features
- Water-based d'Limonene cleaner/degreaser
- Powerful degreaser
- Does not contain caustics, acids or harsh chemicals
- Does not contain any greenhouse gas propellants
| Container Size | 55 gal |
| Odor | Orange |
| Container Type | Drum |
| Weight | 502.0 LB |
| EAN or UPC | 75577026173 |


