Sprayon
A012700005
Magnum Green™ Water-Based Industrial Strength Degreaser
Item #102082252
-
Eco-Friendly
- Magnum Green™ Water-Based Industrial Strength Degreaser
- 5 gal Pail
applications
- Stainless steel
- Fiberglass
- Chrome
- Plastic
- Enamel
features
- Can be used in any no-rinse spray and wipe operation
- All-purpose, ready-to-use power cleaner
- Environmentally responsible formula with d'Limonene and water soluble solvents
- For removing the most difficult soils from non-porous surfaces
- C1 rated
- Does not contain any greenhouse gas propellants
caution
- These products are neither tested nor represented as suitable for medical or pharmaceutical uses
| Container Type | Pail |
| Application | Stainless Steel, Fiberglass, Chrome, Plastic, Enamel |
| Odor | Citrus |
| Container Size | 5 gal |
| Type | Cleaner, Degreaser |
| Color | Green |
| Weight | 46.0 LB |
| EAN or UPC | 75577026289 |
-
Eco-Friendly

