Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Laundry Force® Detergent

A035070135

Laundry Force® Detergent
Item #102082918
  • Laundry Force® Detergent
  • 35 lb Pail
Laundry Force® Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Laundry Force® Detergent
  • 35 lb Pail

features

  • Highly concentrated powdered laundry detergent designed especially for every make, model, and type of automatic washer
  • Contains selected anionic and nonionic surfactants enhanced by a balanced blend of sodium carbonate, water softening agent, flow aid, optical brighteners, and fragrance
  • Low sudsing, granular detergent formulation
  • Effective in hard or soft water
  • Does not contain phosphates
  • Does not contain any greenhouse gas propellants
Container Type Pail
Container Size 35 lb
Weight 38.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison