- Scrub Gritty™ Hand Soap
- 800 ml Bag-In-A-Box
features
- Citrus-based hand cleaner with pumice
- Industrial strength
- Fortified with micro-scrubbers
- Ideal for repeated use
- Maximum cleaning power without drying or irritation to skin
- Can be used with or without water to cut grease, oil, and grime
- The thick viscosity clings to hands to penetrate and emulsify soils
- Does not contain any greenhouse gas propellants
| Soap Type | Hand Soap |
| Odor | Citrus |
| Container Type | Bag-in-Box |
| Container Size | 800 mL |
| Weight | 2.08 LB |
| EAN or UPC | 75577001026 |

