- Lemon Wood™ Furniture Polish
- 32 oz Trigger Bottle
applications
- Panel
features
- Carefully balanced blend of cleaning agents developed to restore dull and worn finishes
- The balanced blend of liquid polish, cleaners, oils, and natural wax is excellent for a variety of substrates
- Ready-to-use liquid lemon furniture polish
- Excellent for wood, leather, plastic and metal furniture
- Does not contain silicone
- For light or dark wood
- Does not contain any greenhouse gas propellants
| Finish | Gloss |
| Container Size | 32 oz |
| Container Type | Trigger Bottle |
| Applicable Materials | Most Metals, Plastic, Rubber, Wood |
| Color | White |
| Weight | 2.5 LB |
| EAN or UPC | 75577027170 |
-
Pre-Packed Quantities


