Sprayon
A1270T1232
Magnum Green™ Water-Based Industrial Strength Degreaser
Item #102080300
-
Eco-Friendly -
Pre-Packed Quantities
- Magnum Green™ Water-Based Industrial Strength Degreaser
- 32 oz Trigger Bottle
applications
- Enamel
- Fiberglass
- Chrome
- Plastic
- Stainless steel
features
- Can be used in any no-rinse spray and wipe operation
- All-purpose, ready-to-use power cleaner
- Environmentally responsible formula with d'Limonene and water soluble solvents
- For removing the most difficult soils from non-porous surfaces
- C1 rated
- Does not contain any greenhouse gas propellants
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Container Type | Trigger Bottle |
| Type | Cleaner, Degreaser |
| Odor | Citrus |
| Application | Stainless Steel, Fiberglass, Chrome, Plastic, Enamel |
| Color | Green |
| Container Size | 32 oz |
| Weight | 2.5 LB |
| EAN or UPC | 75577026265 |
-
Eco-Friendly -
Pre-Packed Quantities


