Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Maintain™ Drain Opener

A1648Q1232

Maintain™ Drain Opener
Item #102079023
  • Maintain™ Drain Opener
  • 32 oz Bottle
Maintain™ Drain Opener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Maintain™ Drain Opener
  • 32 oz Bottle

features

  • Will not harm disposals, pipes, or porcelain as it loosens grease and organic matter
  • Alkaline-based drain opener
  • L1 rated
  • Does not contain phosphates
  • Does not contain any greenhouse gas propellants
Container Size 32 oz
Container Type Bottle
Weight 2.5 LB
EAN or UPC 75577026753
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison