- Power Bowl® Bowl Cleaner
- 32 oz Bottle
features
- 9% hydrochloric acid bowl cleaner
- Removes lime, hard water deposits, and rust stains
- Promptly rinse surface with water after using Power Bowl® on any fixture
- Does not contain any greenhouse gas propellants
caution
- Grease pockets must be filled with a suitable lubricant before assembly.
| Container Type | Bottle |
| Container Size | 32 oz |
| Weight | 2.5 LB |
-
No Air Shipping -
Pre-Packed Quantities



