- 16 oz Odor Encapsulating Direct Spray
description
- Sprayon® Air Cop® II is a fast-acting, long-lasting, and environmentally clean product that dramatically eliminates offensive odors instantly. Accelerating nature’s very own process of biodegradation without any enzymes, polymers, or artificial bacteria, Air Cop II shears and encapsulates the odor source and continues working until the odor is completely eliminated. It is extremely effective in eliminating many types of odors on all types of substrates.
features
- All natural
- Zero VOC
- Biodegradable
- Nonflammable
- Eliminates odors completely
- Noncorrosive
- Low HMIS rating at 1, 0, 0
- Easy-to-use
- works instantly
- Does not contain any greenhouse gas propellants
| Container Size | 16 oz |
| Odor | Mild |
| Action | Encapsulates Odor |
| Spray Pattern | Direct |
| Flash Point | Non-flammable |
| Base | All Natural |
| Container Type | Spray, Aerosol |
| Weight | 1.167 LB |
| EAN or UPC | 75577000999 |
-
Eco-Friendly -
No Air Shipping



