- Breeze Disinfectant
- 32 oz Bottle
features
- Non-acid, quat-based formula that won't harm metal/restroom surfaces
- Hospital-grade disinfectant, foaming cleaner with HIV claim
- Ready to use
- One-step cleaning and deodorizing for bath and bowl
- Blue color
| Mixing Ratio | Ready to Use |
| Odor | Citrus |
| Container Size | 32 oz |
| Container Type | Bottle |
| Weight | 2.66 LB |
| EAN or UPC | 74948702234 |
-
Pre-Packed Quantities


