Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Neutracide 64 Disinfectant

A75228000

Neutracide 64 Disinfectant
Item #101378911
  • Neutracide 64 Disinfectant
  • 1 gal Bottle
Neutracide 64 Disinfectant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Neutracide 64 Disinfectant
  • 1 gal Bottle

features

  • Concentrated, quat-based, excellent neutral cleaner, broad spectrum disinfectant and deodorant
  • 49 organisms claimed (HBV, HCV, HIV, MRSA, VRE, VISA)
  • Yellow color
  • Neutral pH
  • Use on hard, non-porous surfaces such as floors, walls, metal surfaces, stainless steel, porcelain, and plastic
  • Ideal for use in hospitals, nursing homes, schools, colleges, and many other facilities
Container Type Bottle
Container Size 1 gal
Mixing Ratio 2 oz per gal
Odor Lemon
Weight 10.0 LB
EAN or UPC 74948287526
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison