Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Clear Mint Disinfectant

A75628000

Clear Mint Disinfectant
Item #101404990
  • Clear Mint Disinfectant
  • 1 gal Bottle
Clear Mint Disinfectant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear Mint Disinfectant
  • 1 gal Bottle

features

  • Quat-based formula, hospital grade plus effective against HIV
  • Excellent neutral cleaner on washable hard surfaces
  • Will not dull detergent resistant floor finishes
  • Green color
  • Neutral pH
Container Type Bottle
Container Size 1 gal
Odor Mint
Mixing Ratio 4 oz per gal
Weight 10.13 LB
EAN or UPC 74948000699
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison