Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pretty Potty Disinfectant

A76323000

Pretty Potty Disinfectant
Item #101406248
  • Pretty Potty Disinfectant
  • 1 qt Bottle
Pretty Potty Disinfectant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Pretty Potty Disinfectant
  • 1 qt Bottle

features

  • 20.3% HCI formula
  • Hospital grade disinfectant bowl cleaner that removes mineral deposits, lime, scale and rust
  • Works excellent in hard water/well water locales
  • Ready to use
  • Clear amber color changes to blue during use
Container Type Bottle
Odor Mint
Container Size 1 qt
Mixing Ratio Ready to Use
Weight 2.66 LB
EAN or UPC 74948127631
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison