- Ocide II Disinfectant
- 18.5 oz Aerosol
features
- EPA registered and effective against TB
- Use on hard surfaces to disinfectant after cleaning or as an air deodorizer
- Hospital grade, phenolic-based disinfectant
| Container Size | 18.5 oz |
| Container Type | Aerosol |
| Mixing Ratio | Ready to Use |
| Odor | Mild Citrus |
| Weight | 1.0 LB |
-
No Air Shipping -
Pre-Packed Quantities



