- High-Heat Aluminum Color
- 16 oz Container Size
- 12 oz Net Fill
| Container Size | 16 oz |
| Color | High Heat Aluminum |
| Net Fill | 12 oz |
| Type | High-Heat Paints |
| For Use With | Metal |
| Weight | 1.0 LB |
| EAN or UPC | 724504072904 |
| Container Size | 16 oz |
| Color | High Heat Aluminum |
| Net Fill | 12 oz |
| Type | High-Heat Paints |
| For Use With | Metal |
| Weight | 1.0 LB |
| EAN or UPC | 724504072904 |