- Semi-Flat Black Color
- 12 oz Container Size
| Substrates | Metal, Wood, Fabric |
| Color | Semi-Flat Black |
| Container Size | 12 oz |
| Clean-Up | Solvent Cleanup |
| Type | Acrylic Lacquer |
| Coverage | 15 ft²/can - 20 ft²/can |
| Weight | 0.98 LB |
| EAN or UPC | 75577000630 |
| Substrates | Metal, Wood, Fabric |
| Color | Semi-Flat Black |
| Container Size | 12 oz |
| Clean-Up | Solvent Cleanup |
| Type | Acrylic Lacquer |
| Coverage | 15 ft²/can - 20 ft²/can |
| Weight | 0.98 LB |
| EAN or UPC | 75577000630 |